Skip to content Skip to navigation menu
Wide Inner Ring Cast Iron Housing Material Pillow Block

UCP205C

Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101506382
  • 25 mm Shaft Diameter
  • 36.5 mm Center Line To Base Dimension
  • 95 mm Bolt Hole Spacing Range [MIN]
Wide Inner Ring Cast Iron Housing Material Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Shaft Diameter
  • 36.5 mm Center Line To Base Dimension
  • 95 mm Bolt Hole Spacing Range [MIN]
Duty Series Normal
Insert Material AISI 52100 Steel
Bolt Holes 2
Housing Height 70 mm
Bolt Hole Spacing Range [Max] 114 mm
Inch/Metric Metric
Cover Material Pressed Steel
End Type Two Open Covers
Bearing Design Non-Expansion
Bearing Insert UC205
Base Width 38 mm
Housing No. P205
Lubrication Relubricatable
Bolt Hole Width 13 mm
Housing Width 63 mm
Base Length 140 mm
Housing Material Cast Iron
Pillow Block Type Thru-Bolt
Cover Type Open Cover
Housing P205N
Series UCP200
Bearing Type Ball Bearing
Bolt Hole Spacing Range [Min] 95 mm
Mounted Unit Duty Normal-Duty
Locking Device Setscrew Locking Collar
Base Height 16 mm
Relubricatable Yes
Shaft Dia. 25 mm
Bolt Hole Spacing 105 mm
Bolt Hole Length 19 mm
Locking Style Set Screw
Length Through Bore 34 mm
Lubrication Fitting Tap 1/4-28 UNF
Bolt Size M10
Seal Type Contact Seals
Housing Construction 1 Piece
Weight 2.08 LB
EAN or UPC 808250121533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison