- 15/16" Shaft
- 1 7/16" Base to Center
- 4 1/8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Height | 1/2 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 0.9375 in |
| Inch/Metric | Inch |
| Base Height | 5/8 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Base Length | 5 1/2 in |
| Bolt Hole Spacing | 4 1/8 in |
| Seal Type | Contact Seals |
| End Type | Two Open Covers |
| Housing No. | P205 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 1 1/2 in |
| Bearing Insert | UC205-15 |
| Length Through Bore | 1.339 in |
| Bolt Hole Length | 5/8 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Series | UCP200 |
| Bolt Size | 3/8 in |
| Bolt Holes | 2 |
| Weight | 2.1 LB |
| EAN or UPC | 808250121496 |

