- 20 mm Shaft
- 33.3 mm Base to Center
- 95 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 19 mm |
| Bolt Hole Spacing | 95 mm |
| Pre Lubricant | Noxlub BN4020 |
| Base Width | 38 mm |
| Housing No. | P204 |
| Bearing Insert | UC204 |
| Temperature Range [Max] | 450 °F |
| Shaft Dia. | 20 mm |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Seal Type | Silicone |
| Series | UCP200 |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Base Height | 15 mm |
| Housing Construction | 1 Piece |
| Base Length | 127 mm |
| Housing Height | 65 mm |
| Bolt Size | M10 |
| Length Through Bore | 31 mm |
| Housing Material | Cast Iron |
| Bolt Hole Width | 13 mm |
| Weight | 1.58 LB |
| EAN or UPC | 808250155910 |

