AMI Bearings Inc.
UCP203NPMZ2
Wide Inner Ring Cast Iron - Nickel Protection Housing Material Pillow Block
Item #101498497
- 17 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 86 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Base Height | 15 mm |
| Bearing Type | Ball Bearing |
| Housing | P203NP |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 31 mm |
| Bearing Insert | UC203 |
| Insert Type | Zinc Coated Insert |
| Bolt Hole Width | 13 mm |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Duty Series | Normal Duty |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bolt Hole Length | 19 mm |
| Shaft Dia. | 17 mm |
| Locking Style | Set Screw |
| Housing No. | P203 |
| Housing Height | 62 mm |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Base Length | 127 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Hole Spacing Range [Min] | 86 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 95 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Series | UCP200 |
| Base Width | 38 mm |
| Bolt Size | M10 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Weight | 1.56 LB |
| EAN or UPC | 808250116447 |
