
- 25 mm Shaft Diameter
Duty Series | Normal |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Slot Length | 45 mm |
Slot Width | 6.4 mm |
Between Frame Width | 76 mm |
Shank End to Center of Shaft | 64 mm |
Housing Material | PBT Thermoplastic |
Shank Height | 36 mm |
Shaft Dia. | 25 mm |
Length Through Bore | 34 mm |
Overall Length | 99 mm |
Overall Height | 88.5 mm |
Relubricatable | Yes |
Insert Material | AISI 52100 Steel - Zinc Protection |
Shank Thread Size | 1/2-13 UNC |
Weight | 0.82 LB |
EAN or UPC | 808250158874 |
