- 50 mm Shaft Diameter
- 197 mm Housing Length
- PBT Thermoplastic Housing Material
| Locking Style | Set Screw |
| Length Through Bore | 51.6 mm |
| Bolt Hole Spacing | 157 mm |
| Bolt Hole Size | 17 mm |
| Relubricatable | Yes |
| Shaft Dia. | 50 mm |
| Bolt Size | M16 |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Flange Thickness | 21 mm |
| Housing Height | 115 mm |
| Overall Width | 57.6 mm |
| Housing Length | 197 mm |
| Housing Width | 43 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Weight | 2.52 LB |
| EAN or UPC | 808250209743 |

