- 45 mm Shaft Diameter
- 188.9 mm Housing Length
- PBT Thermoplastic Housing Material
| Overall Width | 54.2 mm |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 108 mm |
| Shaft Dia. | 45 mm |
| Housing Width | 41 mm |
| Housing Length | 188.9 mm |
| Bolt Size | M16 |
| Locking Style | Set Screw |
| Length Through Bore | 49.2 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Size | 17 mm |
| Bolt Hole Spacing | 148.5 mm |
| Flange Thickness | 21 mm |
| Relubricatable | Yes |
| Weight | 2.16 LB |
| EAN or UPC | 808250187102 |

