- 1 3/4 in Shaft Diameter
- 7 7/16 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Material | PBT Thermoplastic |
| Flange Thickness | 53/64 in |
| Shaft Dia. | 1 3/4 in |
| Length Through Bore | 1.937 in |
| Bolt Hole Size | 43/64 in |
| Locking Style | Set Screw |
| Housing Width | 1 39/64 in |
| Housing Height | 4 1/4 in |
| Housing Length | 7 7/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Size | 5/8 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 5 27/32 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 2 9/64 in |
| Weight | 2.2 LB |
| EAN or UPC | 808250187096 |

