- 40 mm Shaft Diameter
- 174.6 mm Housing Length
- PBT Thermoplastic Housing Material
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Length Through Bore | 49.2 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Housing Length | 174.6 mm |
| Housing Width | 37.5 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 40 mm |
| Housing Height | 100 mm |
| Overall Width | 51.7 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Size | 14 mm |
| Bolt Hole Spacing | 144 mm |
| Bolt Size | M12 |
| Flange Thickness | 20 mm |
| Weight | 1.94 LB |
| EAN or UPC | 808250175567 |

