- 1 1/2 in Shaft Diameter
- 6 7/8 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 6 7/8 in |
| Housing Width | 1 31/64 in |
| Flange Thickness | 25/32 in |
| Overall Width | 2 1/32 in |
| Housing Height | 3 15/16 in |
| Bolt Hole Spacing | 5 43/64 in |
| Length Through Bore | 1.937 in |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | 1/2 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 35/64 in |
| Shaft Dia. | 1 1/2 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Weight | 2.04 LB |
| EAN or UPC | 808250175543 |

