- 35 mm Shaft Diameter
- 164 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 164 mm |
| Duty Series | Normal |
| Bolt Size | M12 |
| Inch/Metric | Metric |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| End Type | Open End |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 35 mm |
| Flange Style | 2-Bolt |
| Overall Width | 43.4 mm |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 130 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 130 mm |
| Housing Height | 90 mm |
| Bearing Type | Ball Bearing |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Housing Width | 32.8 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Temperature Range [Min] | 5 °F |
| Length Through Bore | 42.9 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 13 mm |
| Housing Material | PBT Thermoplastic |
| Flange Thickness | 16.1 mm |
| Weight | 1.44 LB |
| EAN or UPC | 808250150304 |

