- 1 3/8 in Shaft Diameter
- 6 7/16 in Housing Length
- PBT Thermoplastic Housing Material
| Locking Style | Set Screw |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Color | Black |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.689 in |
| Inch/Metric | Inch |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | 1/2 in |
| Duty Series | Normal |
| Bolt Hole Size | 33/64 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Style | 2-Bolt Flange |
| Housing Height | 3 35/64 in |
| Lubrication | Relubricatable |
| Overall Width | 1 45/64 in |
| Housing Length | 6 7/16 in |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Material | PBT Thermoplastic |
| Flange Thickness | 41/64 in |
| Shaft Dia. | 1 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Temperature Range [Min] | 5 °F |
| Housing Width | 1 19/64 in |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Weight | 1.44 LB |
| EAN or UPC | 808250150267 |

