AMI Bearings Inc.
UCLP211-34
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101505954
- 2 1/8 in Shaft Diameter
- 2 7/16 in Center Line To Base Dimension
- 6 5/8 in Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Housing No. | LP211 |
| Housing | LP211T |
| Bearing Type | Ball Bearing |
| Base Height | 1 in |
| Locking Style | Set Screw |
| Bearing Insert | UC211-34 |
| Bolt Hole Spacing Range [Min] | 6 5/8 in |
| Bolt Hole Width | 3/4 in |
| Bolt Hole Length | 1 1/8 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Shaft Dia. | 2 1/8 in |
| Length Through Bore | 2.189 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 7 1/8 in |
| Inch/Metric | Inch |
| Base Width | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Duty Series | Normal |
| Series | UCLP200 |
| Insert Material | AISI 52100 Steel |
| Lubrication | Relubricatable |
| Bolt Size | 5/8 in |
| Housing Height | 4 15/16 in |
| Base Length | 9 1/4 in |
| Weight | 9.39 LB |
| EAN or UPC | 808250150939 |
