- 9/16" Shaft
- 1 1/16" Base to Center
- 3 1/2" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Size | 3/8 in |
| Base Width | 1 1/8 in |
| Shaft Dia. | 0.5625 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Length Through Bore | 1.024 in |
| Bolt Hole Width | 1/2 in |
| Housing Height | 2 3/16 in |
| Bolt Hole Spacing | 3 1/2 in |
| Bolt Hole Length | 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Series | UCLP200 |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | UCW202-9 |
| Base Length | 4 3/4 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing No. | LP203 |
| Base Height | 1/2 in |
| Weight | 1.12 LB |
| EAN or UPC | 808250103966 |

