- 11/16 in Shaft Diameter
- 3 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 3/8 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 0.394 in |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 13/32 in |
| Bolt Hole Spacing | 2 1/8 in |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1 3/32 in |
| Duty | Normal-Duty |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 3 in |
| Shaft Dia. | 11/16 in |
| Bolt Circle Dia. | 3 in |
| Length Through Bore | 1.024 in |
| Inch/Metric | Inch |
| Overall Width | 1.287 in |
| Housing Length | 3 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Weight | 0.94 LB |
| EAN or UPC | 808250103911 |

