- 12 mm Shaft Diameter
- 76 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 76 mm |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Mounted Unit Duty | Normal-Duty |
| Duty Series | Normal |
| Overall Width | 32.7 mm |
| Shaft Dia. | 12 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M8 |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 10 mm |
| Housing Height | 76 mm |
| Length Through Bore | 26 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 54 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 28 mm |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Flange Thickness | 9.5 mm |
| Bolt Hole Size | 10.5 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 76.4 mm |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Weight | 1.0 LB |
| EAN or UPC | 808250103850 |

