Skip to content Skip to navigation menu
Wide Inner Ring Set Screw Locking Cartridges

UCLCX07-22

Wide Inner Ring Set Screw Locking Cartridges
Item #104280314
  • 1 3/8 in Shaft Diameter
  • 4 3/16 in Outside Dia.
  • Set Screw Locking Style
Wide Inner Ring Set Screw Locking Cartridges
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Shaft Diameter
  • 4 3/16 in Outside Dia.
  • Set Screw Locking Style
Outside Dia. 4 3/16 in
Lubrication Fitting Tap 1/4-28 UNF
Locking Style Set Screw
Shaft Dia. 1 3/8 in
Weight 3.68 LB
EAN or UPC 808250160853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison