
- 1 3/16 in Shaft Diameter
- 3 7/8 in Outside Dia.
- Set Screw Locking Style
Shaft Dia. | 1 3/16 in |
Outside Dia. | 3 7/8 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Weight | 2.88 LB |
EAN or UPC | 808250404537 |

Shaft Dia. | 1 3/16 in |
Outside Dia. | 3 7/8 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Weight | 2.88 LB |
EAN or UPC | 808250404537 |