- 35 mm Shaft Diameter
- Set Screw Locking Style
- 42.9 mm Length Through Bore
| Lubrication Fitting Tap | 1/4-28 UNF |
| Seal Type | Contact Seals |
| Length Through Bore | 42.9 mm |
| Insert Type | Zinc Coated Insert |
| Shaft Dia. | 35 mm |
| Lubrication | Relubricatable |
| Thread Type | UNC |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Length | 88.9 mm |
| Housing No. | HPL207 |
| Relubricatable | Yes |
| Bearing Insert | MUC207MZ2 |
| Locking Style | Set Screw |
| Thread Size | 5/8-11 UNC |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Center to Base of Thread | 76 mm |
| Duty Series | Normal |
| Housing Width | 30 mm |
| Housing Height | 125 mm |
| Housing Material | PBT Thermoplastic |
| Threads per Inch | 11 |
| Weight | 1.62 LB |
| EAN or UPC | 808250178124 |

