- 1 1/16 in Shaft Diameter
- Set Screw Locking Style
- 1.500 in Length Through Bore
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Housing Material | PBT Thermoplastic |
| Thread Size | 5/8-11 UNC |
| Housing Width | 1 11/32 in |
| Bearing Insert | UC206-17MZ2 |
| Insert Type | Zinc Coated Insert |
| Center to Base of Thread | 3 in |
| Length Through Bore | 1.500 in |
| Shaft Dia. | 1 1/16 in |
| Housing No. | HPL206 |
| Housing Length | 3 1/2 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Thread Type | UNC |
| Threads per Inch | 11 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 4 59/64 in |
| Seal Type | Contact Seals |
| Weight | 1.44 LB |
| EAN or UPC | 808250171323 |

