- 3/4 in Shaft Diameter
- Set Screw Locking Style
- 1.220 in Length Through Bore
| Lubrication Fitting Tap | 1/4-28 UNF |
| Center to Base of Thread | 2 1/2 in |
| Insert Type | Zinc Coated Insert |
| Threads per Inch | 13 |
| Housing Width | 1 1/32 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 3/4 in |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 3 57/64 in |
| Housing Length | 2 9/16 in |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Housing No. | HPL204 |
| Locking Style | Set Screw |
| Thread Type | UNC |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Insert | UC204-12MZ2 |
| Length Through Bore | 1.220 in |
| Thread Size | 1/2-13 UNC |
| Weight | 0.7 LB |
| EAN or UPC | 808250144167 |

