- 3 1/2 in Shaft Diameter
- 8 7/16 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 3 1/2 in |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 15/16 in |
| Lubrication | Relubricatable |
| Duty Series | Medium |
| Duty | Medium-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 1.689 in |
| Bolt Hole Size | 25/32 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 4.177 in |
| Inch/Metric | Inch |
| Housing Width | 3 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Height | 8 7/16 in |
| End Type | Open End |
| Temperature Range [Min] | 5 °F |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/4 in |
| Length Through Bore | 4.094 in |
| Bolt Hole Spacing | 6 3/4 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Length | 8 7/16 in |
| Flange Type | 4-Bolt Flange |
| Relubricatable | Yes |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 9.546 in |
| Housing Construction | 1 Piece |
| Weight | 29.0 LB |
| EAN or UPC | 808250273515 |

