AMI Bearings Inc.
UCFX15-48C4HR23
UCFX00C4HR23 Series Medium-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101498276
- 4-Bolt Flange
- Medium-Duty & High Temperature-Duty
- 3" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Mounted Unit Duty | High Temperature-Duty, Medium-Duty |
| Flange Thickness | 15/16 in |
| Bearing Type | Ball Bearing |
| Housing Length | 7 3/4 in |
| Overall Width | 3.516 in |
| Bolt Hole Spacing | 6 in |
| Bolt Circle Dia. | 8.485 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Bolt Hole Size | 29/32 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 3.252 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Shaft Dia. | 3 in |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Width | 2 11/16 in |
| Duty | Medium-Duty |
| Housing Height | 7 3/4 in |
| Temperature Range [Max] | 450 °F |
| End Type | Open End |
| Weight | 19.16 LB |
| EAN or UPC | 808250276493 |
