- 1 7/8 in Shaft Diameter
- 7 7/16 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Temperature Range [Min] | 5 °F |
| Shaft Dia. | 1 7/8 in |
| Length Through Bore | 2.031 in |
| Bolt Size | 9/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron - Nickel Protection |
| Flange Thickness | 9/16 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 6 3/16 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Overall Width | 2 5/32 in |
| Flange Type | 2-Bolt Flange |
| Relubricatable | Yes |
| Duty | Normal-Duty |
| Housing Height | 4 9/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Circle Dia. | 6 3/16 in |
| Housing Length | 7 7/16 in |
| Housing Width | 1 9/16 in |
| Duty Series | Normal |
| End Type | Open End |
| Bolt Hole Size | 5/8 in |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Inch/Metric | Inch |
| Locking Style | Set Screw |
| Weight | 4.42 LB |
| EAN or UPC | 808250193509 |

