AMI Bearings Inc.
UCFT205TCMZ2
UCFT200TCMZ2 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101504383
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 25 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Style | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 34 mm |
| Overall Width | 35.6 mm |
| Shaft Dia. | 25 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Size | M10 |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Bolt Hole Size | 12.5 mm |
| Temperature Range [Min] | 5 °F |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 98.8 mm |
| Housing Width | 27 mm |
| Housing Length | 124 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Thickness | 13 mm |
| Bolt Hole Spacing | 98.8 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Housing Height | 70 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Cast Iron - Teflon Coated |
| Temperature Range [Max] | 212 °F |
| Flange Style | 2-Bolt |
| Weight | 1.32 LB |
| EAN or UPC | 808250118885 |
