- 17 mm Shaft Diameter
- 98.4 mm Housing Length
- Cast Iron - Nickel Protection Housing Material
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Overall Width | 32.3 mm |
| Inch/Metric | Metric |
| Center of Bearing to Back of Inner Ring | 10 mm |
| Shaft Dia. | 17 mm |
| Bolt Size | M8 |
| Length Through Bore | 31 mm |
| Bolt Circle Dia. | 76.2 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Flange Style | 2-Bolt |
| Housing Height | 55.6 mm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 25 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Duty Series | Normal |
| End Type | Open End |
| Flange Thickness | 11 mm |
| Bolt Hole Size | 10.5 mm |
| Housing Length | 98.4 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Protection |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 76.2 mm |
| Weight | 0.85 LB |
| EAN or UPC | 808250116232 |

