- 130 mm Shaft Diameter
- 410 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| End Type | Open End |
| Duty Series | Heavy |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Style | Set Screw |
| Pilot Depth | 30 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 54 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Pilot Diameter | 360 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Min] | 5 °F |
| Style | 4-Bolt Piloted Flange |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 320 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 360 mm |
| Bolt Size | M36 |
| Shaft Dia. | 130 mm |
| Housing Length | 410 mm |
| Bolt Hole Size | 41 mm |
| Length Through Bore | 135 mm |
| Duty | Heavy-Duty |
| Overall Width | 116 mm |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Housing Width | 115 mm |
| Flange Thickness | 45 mm |
| Flange Style | 4-Bolt |
| Housing Height | 410 mm |
| Weight | 155.4 LB |
| EAN or UPC | 808250279562 |

