- 50 mm Shaft Diameter
- 143 mm Housing Length
- PBT Thermoplastic Housing Material
| Duty Series | Normal |
| Locking Style | Set Screw |
| Flange Type | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Flange Thickness | 21 mm |
| Bolt Size | M16 |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Overall Width | 57.6 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing | 111 mm |
| Housing Material | PBT Thermoplastic |
| Color | Black |
| Length Through Bore | 51.6 mm |
| Bolt Hole Size | 17 mm |
| Housing Length | 143 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 50 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | 5 °F |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Width | 43 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Weight | 2.86 LB |
| EAN or UPC | 808250209651 |

