- 45 mm Shaft Diameter
- 137 mm Housing Length
- PBT Thermoplastic Housing Material
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Locking Style | Set Screw |
| Flange Thickness | 19 mm |
| Bearing Type | Ball Bearing |
| Color | Black |
| Overall Width | 54.2 mm |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 17 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Size | M16 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Length | 137 mm |
| Shaft Dia. | 45 mm |
| Housing Material | PBT Thermoplastic |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 49.2 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 105 mm |
| Housing Width | 41 mm |
| Style | 4-Bolt Flange |
| Weight | 2.44 LB |
| EAN or UPC | 808250187027 |

