- 40 mm Shaft Diameter
- 130 mm Housing Length
- PBT Thermoplastic Housing Material
| Seal Type | Contact Seals |
| Shaft Dia. | 40 mm |
| Housing Height | 130 mm |
| Bolt Hole Size | 14 mm |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 102 mm |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Bolt Circle Dia. | 144.2 mm |
| Flange Thickness | 17 mm |
| Duty | Normal-Duty |
| Housing Width | 37.5 mm |
| End Type | Open End |
| Color | Black |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Type | Ball Bearing |
| Locking Style | Set Screw |
| Overall Width | 53.2 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Style | 4-Bolt |
| Duty Series | Normal |
| Housing Length | 130 mm |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | 5 °F |
| Bolt Size | M12 |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 49.2 mm |
| Weight | 2.18 LB |
| EAN or UPC | 808250175512 |

