- 1 1/16 in Shaft Diameter
- 4 1/4 in Housing Length
- PBT Thermoplastic Housing Material
| Duty Series | Normal |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.500 in |
| Housing Height | 4 1/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 1 1/16 in |
| Bolt Circle Dia. | 4.596 in |
| Overall Width | 1 5/8 in |
| Bolt Hole Size | 7/16 in |
| Housing Width | 1 1/4 in |
| Relubricatable | Yes |
| Temperature Range [Max] | 212 °F |
| Housing Length | 4 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 9/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 1/4 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Style | 4-Bolt Flange |
| Bolt Size | 3/8 in |
| Color | White |
| Housing Material | PBT Thermoplastic |
| Flange Type | 4-Bolt Flange |
| Duty | Normal-Duty |
| Weight | 1.22 LB |
| EAN or UPC | 808250140459 |

