- 1 7/8 in Shaft Diameter
- 8 1/2 in Housing Length
- Cast Iron Housing Material
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 2.189 in |
| Temperature Range [Max] | 212 °F |
| Housing Length | 8 1/2 in |
| Shaft Dia. | 1 7/8 in |
| Duty | Medium-Duty |
| Housing Width | 1 3/4 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Bolt Circle Dia. | 7 1/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Seal Type | Contact Seals |
| Duty Series | Medium |
| Overall Width | 2.315 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 5 1/4 in |
| Bolt Hole Spacing | 7 1/4 in |
| Locking Style | Set Screw |
| Style | 2-Bolt Flange |
| Flange Thickness | 13/16 in |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Hole Size | 21/32 in |
| Flange Type | 2-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Temperature Range [Min] | 5 °F |
| Weight | 6.78 LB |
| EAN or UPC | 808250189366 |

