
- 30 mm Shaft Diameter
- 156 mm Housing Length
- Cast Iron Housing Material
Duty | Medium-Duty |
Bolt Hole Spacing | 130.2 mm |
Duty Series | Medium |
Flange Style | 2-Bolt |
Center of Bearing to Back of Inner Ring | 17.5 mm |
Housing Width | 34 mm |
Overall Width | 44.5 mm |
Locking Style | Set Screw |
Shaft Dia. | 30 mm |
Lubrication | Relubricatable |
Length Through Bore | 42.9 mm |
Housing Length | 156 mm |
Inch/Metric | Metric |
Lubrication Fitting Tap | 1/8-27 NPT |
Bolt Circle Dia. | 130 mm |
Locking Device | Setscrew Locking Collar |
Mounted Unit Duty | Medium-Duty |
Housing Height | 95 mm |
End Type | Open End |
Flange Type | 2-Bolt Flange |
Insert Material | AISI 52100 Steel |
Temperature Range [Max] | 212 °F |
Seal Type | Contact Seals |
Flange Thickness | 14 mm |
Housing Material | Cast Iron |
Bolt Size | M12 |
Style | 2-Bolt Flange |
Bolt Hole Size | 14 mm |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Relubricatable | Yes |
Temperature Range [Min] | 5 °F |
Bearing Design | Non-Expansion |
Weight | 2.96 LB |
EAN or UPC | 808250125982 |
