- 120 mm Shaft Diameter
- 520 mm Housing Length
- Cast Iron Housing Material
| Housing Construction | 1 Piece |
| End Type | Open End |
| Shaft Dia. | 120 mm |
| Locking Style | Set Screw |
| Inch/Metric | Metric |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Temperature Range [Max] | 212 °F |
| Bolt Size | M42 |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 5 °F |
| Housing Width | 110 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 47 mm |
| Flange Thickness | 48 mm |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Bolt Hole Spacing | 430 mm |
| Overall Width | 140 mm |
| Bolt Circle Dia. | 430 mm |
| Duty | Heavy-Duty |
| Housing Height | 330 mm |
| Center of Bearing to Back of Inner Ring | 51 mm |
| Length Through Bore | 126 mm |
| Housing Length | 520 mm |
| Bearing Design | Non-Expansion |
| Weight | 103.2 LB |
| EAN or UPC | 808250279050 |

