- 4 7/16 in Shaft Diameter
- 18 1/2 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 1 21/32 in |
| Housing Width | 3 25/32 in |
| Bolt Size | 1 1/2 in |
| Bolt Hole Size | 1 47/64 in |
| Duty Series | Heavy |
| Shaft Dia. | 4 7/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 4.606 in |
| Overall Width | 5.157 in |
| Housing Length | 18 1/2 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing Height | 11 13/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 15 23/64 in |
| Weight | 74.5 LB |
| EAN or UPC | 808250278466 |

