- 85 mm Shaft Diameter
- 370 mm Housing Length
- Cast Iron Housing Material
| Locking Device | Setscrew Locking Collar |
| Duty Series | Heavy |
| Flange Thickness | 32 mm |
| Bolt Hole Size | 38 mm |
| Bolt Size | M33 |
| Shaft Dia. | 85 mm |
| Flange Type | 2-Bolt Flange |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 300 mm |
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Flange Style | 2-Bolt |
| Overall Width | 100 mm |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 74 mm |
| Relubricatable | Yes |
| Style | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Temperature Range [Max] | 212 °F |
| Bolt Circle Dia. | 300 mm |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Length | 370 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 220 mm |
| Length Through Bore | 96 mm |
| Weight | 32.2 LB |
| EAN or UPC | 808250274871 |

