- 3 3/16 in Shaft Diameter
- 14 in Housing Length
- Cast Iron Housing Material
| Overall Width | 3.543 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Duty Series | Heavy |
| Length Through Bore | 3.386 in |
| Flange Thickness | 1 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 5 °F |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 14 in |
| Locking Style | Set Screw |
| Housing Width | 2 11/16 in |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Circle Dia. | 11 3/16 in |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Inch |
| Bolt Hole Size | 1 1/2 in |
| Housing Construction | 1 Piece |
| Housing Height | 8 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 3 3/16 in |
| Bolt Size | 1 1/4 in |
| Bolt Hole Spacing | 11 3/16 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 1.339 in |
| Relubricatable | Yes |
| Weight | 28.0 LB |
| EAN or UPC | 808250274161 |

