- 2 15/16 in Shaft Diameter
- 12 5/8 in Housing Length
- Cast Iron Housing Material
| Housing Width | 2 19/32 in |
| Overall Width | 3.504 in |
| Shaft Dia. | 2 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 1 3/16 in |
| Relubricatable | Yes |
| Length Through Bore | 3.228 in |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Housing Length | 12 5/8 in |
| Bolt Hole Spacing | 10 1/4 in |
| Housing Height | 7 11/16 in |
| Bolt Hole Size | 1 3/8 in |
| Bolt Size | 1 1/8 in |
| Weight | 23.4 LB |
| EAN or UPC | 808250273010 |

