- 60 mm Shaft Diameter
- 270 mm Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 60 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 26 mm |
| Bolt Hole Spacing | 212 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 71 mm |
| Duty Series | Heavy |
| Flange Thickness | 22 mm |
| Bolt Size | M27 |
| Relubricatable | Yes |
| Flange Type | 2-Bolt Flange |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 212 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 56 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 31 mm |
| Lubrication | Relubricatable |
| Flange Style | 2-Bolt |
| End Type | Open End |
| Housing Height | 160 mm |
| Style | 2-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Overall Width | 78 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Housing Length | 270 mm |
| Locking Style | Set Screw |
| Weight | 14.12 LB |
| EAN or UPC | 808250265039 |

