- 2 7/16 in Shaft Diameter
- 10 5/8 in Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 1 7/32 in |
| Housing Height | 6 1/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 2.795 in |
| Bearing Type | Ball Bearing |
| Insert Material | AISI 52100 Steel |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Housing Width | 2 7/32 in |
| Bolt Hole Spacing | 8 11/32 in |
| Bolt Circle Dia. | 8 11/32 in |
| Duty Series | Heavy |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Housing Length | 10 5/8 in |
| Flange Thickness | 7/8 in |
| Center of Bearing to Back of Inner Ring | 1.024 in |
| Overall Width | 3.071 in |
| Shaft Dia. | 2 7/16 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 1 in |
| Weight | 13.88 LB |
| EAN or UPC | 808250265046 |

