- 45 mm Shaft Diameter
- 230 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 25 mm |
| Housing Width | 44 mm |
| Flange Style | 2-Bolt |
| Housing Height | 125 mm |
| Duty Series | Heavy |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 177 mm |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 45 mm |
| Center of Bearing to Back of Inner Ring | 22 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 177 mm |
| Flange Thickness | 18 mm |
| End Type | Open End |
| Length Through Bore | 57 mm |
| Overall Width | 60 mm |
| Housing Length | 230 mm |
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Weight | 7.0 LB |
| EAN or UPC | 808250227587 |

