AMI Bearings Inc.
UCFL217-52C4HR23
UCFL200C4HR23 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101503668
- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 3 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3.449 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Length | 12 in |
| Housing Height | 7 1/2 in |
| Housing Width | 2 15/32 in |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Temperature Range [Max] | 450 °F |
| Length Through Bore | 3.374 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.25 in |
| Bolt Hole Spacing | 9 49/64 in |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 9 49/64 in |
| Flange Thickness | 1 1/32 in |
| Bolt Size | 7/8 in |
| Bolt Hole Size | 63/64 in |
| Weight | 17.62 LB |
| EAN or UPC | 808250277186 |
