- 80 mm Shaft Diameter
- 290 mm Housing Length
- Cast Iron Housing Material
| Flange Style | 2-Bolt |
| Locking Style | Set Screw |
| Flange Thickness | 24 mm |
| Temperature Range [Max] | 212 °F |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 82.6 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Width | 58 mm |
| Duty Series | Normal |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 80 mm |
| Housing Height | 180 mm |
| Bolt Circle Dia. | 233 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Size | M22 |
| Housing Length | 290 mm |
| Temperature Range [Min] | 5 °F |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 83.3 mm |
| Relubricatable | Yes |
| Duty | Normal-Duty |
| Bolt Hole Size | 25 mm |
| Bolt Hole Spacing | 233 mm |
| Weight | 15.86 LB |
| EAN or UPC | 808250265114 |

