- 2 15/16 in Shaft Diameter
- 10 13/16 in Housing Length
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 29/32 in |
| Locking Style | Set Screw |
| Housing Width | 2 7/32 in |
| Housing Height | 6 1/2 in |
| Overall Width | 3.091 in |
| Bolt Hole Spacing | 8 55/64 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 15/16 in |
| Duty Series | Normal |
| Housing Length | 10 13/16 in |
| Length Through Bore | 3.063 in |
| Flange Thickness | 15/16 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Weight | 13.32 LB |
| EAN or UPC | 808250249589 |

