AMI Bearings Inc.
UCFL214-44C4HR23
UCFL200C4HR23 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101505832
- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 3/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Height | 6 5/16 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1.189 in |
| Shaft Dia. | 2.75 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 8 1/2 in |
| Bolt Size | 3/4 in |
| Housing Length | 10 7/16 in |
| Overall Width | 2.969 in |
| Length Through Bore | 2.937 in |
| Flange Thickness | 15/16 in |
| Bolt Hole Size | 29/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Temperature Range [Max] | 450 °F |
| Bolt Circle Dia. | 8 1/2 in |
| End Type | Open End |
| Housing Width | 2 1/8 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Locking Device | Setscrew Locking Collar |
| Weight | 10.54 LB |
| EAN or UPC | 808250274062 |
