- 2 11/16 in Shaft Diameter
- 10 7/16 in Housing Length
- Cast Iron Housing Material
| Duty Series | Normal |
| Bolt Hole Spacing | 8 1/2 in |
| Length Through Bore | 2.937 in |
| Bolt Size | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 15/16 in |
| Locking Style | Set Screw |
| Shaft Dia. | 2 11/16 in |
| Relubricatable | Yes |
| Bolt Hole Size | 29/32 in |
| Housing Height | 6 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 2 1/8 in |
| Housing Material | Cast Iron |
| Overall Width | 2.969 in |
| Housing Length | 10 7/16 in |
| Weight | 10.78 LB |
| EAN or UPC | 808250231072 |

