- 65 mm Shaft Diameter
- 258 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 50 mm |
| Bolt Size | M20 |
| Duty Series | Normal |
| Housing Length | 258 mm |
| Cover Type | Closed cover |
| Shaft Dia. | 65 mm |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 210 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Overall Width | 81 mm |
| Bolt Hole Size | 23 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 155 mm |
| Flange Thickness | 24 mm |
| Weight | 9.68 LB |
| EAN or UPC | 808250246304 |

