- 60 mm Shaft Diameter
- 250 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 23 mm |
| Housing Material | Cast Iron |
| Housing Height | 140 mm |
| Insert Material | AISI 52100 Steel |
| Cover Type | Closed cover |
| Flange Thickness | 20 mm |
| Shaft Dia. | 60 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 250 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Bolt Hole Spacing | 202 mm |
| Overall Width | 80 mm |
| Housing Width | 48 mm |
| Bolt Size | M20 |
| Relubricatable | Yes |
| Weight | 8.76 LB |
| EAN or UPC | 808250237371 |

