Skip to content Skip to navigation menu
AMI Bearings Inc.UCFL212-36C4HR5

UCFL212-36C4HR5

UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101505830
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 2 1/4" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
  • Regreasable
  • Cast Iron Housing
  • Regreasable
+ Show More + Show Less
AMI Bearings Inc.UCFL212-36C4HR5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 2 1/4" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
Bolt Size 3/4 in
Housing Construction 1 Piece
Locking Device Setscrew Locking Collar
Bolt Circle Dia. 7 61/64 in
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Housing Width 1 7/8 in
Inch/Metric Inch
Flange Type 2-Bolt Flange
Center of Bearing to Back of Inner Ring 1 in
Overall Width 2.705 in
Bolt Hole Spacing 7 61/64 in
Bolt Hole Size 29/32 in
Bearing Design Non-Expansion
Bearing Type Ball Bearing
Housing Height 5 1/2 in
Lubrication Relubricatable
Shaft Dia. 2.25 in
Temperature Range [Max] 392 °F
Duty Normal-Duty
Style 2-Bolt Flange
Housing Material Cast Iron
Flange Thickness 25/32 in
Housing Length 9 13/16 in
Length Through Bore 2.563 in
End Type Open End
Seal Type Contact Seals
Weight 8.76 LB
EAN or UPC 808250238903
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison