
AMI Bearings Inc.
UCFL211C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101501662


- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 55 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
Center of Bearing to Back of Inner Ring | 22.2 mm |
Housing Height | 130 mm |
Inch/Metric | Metric |
Bolt Circle Dia. | 184 mm |
Housing Width | 43 mm |
Lubrication | Relubricatable |
Duty | Normal-Duty |
Bolt Hole Spacing | 184 mm |
Flange Thickness | 20 mm |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
End Type | Open End |
Bearing Design | Non-Expansion |
Housing Construction | 1 Piece |
Locking Device | Setscrew Locking Collar |
Housing Material | Cast Iron |
Flange Type | 2-Bolt Flange |
Overall Width | 58.4 mm |
Style | 2-Bolt Flange |
Seal Type | Contact Seals |
Length Through Bore | 55.6 mm |
Housing Length | 224 mm |
Shaft Dia. | 55 mm |
Bolt Size | M16 |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 392 °F |
Flange Style | 2-Bolt |
Bolt Hole Size | 19 mm |
Weight | 6.6 LB |
EAN or UPC | 808250222438 |
